The store will not work correctly in the case when cookies are disabled.
Interstate DCGT11T304 ZKX Turning Insert
Technical Specification
More Information Brand | Interstate |
Style | DCGT |
Manufacturer Part Number | DCGT 11T304 ZKX |
Insert Size | 11 |
Application | Finishing |
Grade | ZKX |
ISO Code | VGCT160408 |
ISO Number | VGCT160408 |
Depth of Cut (mm) | 0.50-3 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers