The store will not work correctly in the case when cookies are disabled.
Interstate E10MSTFCL11 Internal Boring Bar
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | E10MSTFCL11 |
ISO Code | E10MSTFCL11 |
Minimum Bore (mm) | 12 |
Style | E10MSTFCL11 |
Type | Solid Carbide Boring Bars |
Length (mm) | 150 |
Insert | TCMT1102 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers