The store will not work correctly in the case when cookies are disabled.
Interstate ER16 20 x 100mm Straight Shank Extension
Technical Specification
More Information Brand | Interstate |
Collet Type | ER16 |
Manufacturer Part Number | 230-7123 |
Capacity (mm) | 0.5-10 |
Overall Length (mm) | 100 |
Chuck Diameter (mm) | 22.00 |
Point Width (mm) | 22.00 |
Tool Diameter (mm) | 22.00 |
d (mm) | 22 |
D1 (mm) | 20 |
Height (mm) | 22.00 |
L (mm) | 100 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers