The store will not work correctly in the case when cookies are disabled.
Interstate ER20 Collet - 2 - 3mm
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 920ER030 |
Features & Benefits | DIN 6499 |
Range | 3 - 2 |
Range (mm) | 3 - 2 |
Product Group | 20 ER SERIES |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers