The store will not work correctly in the case when cookies are disabled.
Interstate ER32 40mm Straight Shank Collet Chuck
Technical Specification
More Information Brand | Interstate |
Collet Type | ER32 |
Manufacturer Part Number | 230-7142 |
Capacity (mm) | 2-20 |
Length (mm) | 98.00 |
Overall Length (mm) | 98 |
D1 (mm) | 40 |
D2 (mm) | 50 |
L (mm) | 98 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers