The store will not work correctly in the case when cookies are disabled.
Interstate ER40 Collet 14 - 15mm
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 940ER150 |
Features & Benefits | DIN 6499 |
Range | 15 - 14 |
Range (mm) | 15 - 14 |
Product Group | 40 ER SERIES |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers