The store will not work correctly in the case when cookies are disabled.
Interstate GIE-7-GR-2.0L TCN55 Full Radius Grooving Insert
Product Information
Grade TCN55 - Full Radius Grooving Inserts.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 78677358 |
Groove Width (mm) | 2.00 |
Height (mm) | 7.00 |
Shank Height (mm) | 7 |
Shank Width (mm) | 2 |
Material | Carbide |
Depth of Cut (mm) | 6.00 |
Radius (mm) | 1.00 |
Style | GIE-7-GR-2.0-R/L |
Type | Toolholders |
Coating/Finish | TiN |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers