The store will not work correctly in the case when cookies are disabled.
Technical Specification
More Information Brand | Interstate |
Collet Type | ER32 |
Manufacturer Part Number | 540PP120 |
Taper | 40 |
Gauge Length (mm) | 70 |
Capacity (mm) | 2 - 20 |
Length (mm) | 70 |
Shank Size (mm) | 40 |
A (mm) | 70 |
d (mm) | 50 |
Product Group | DIN 2080 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers