The store will not work correctly in the case when cookies are disabled.
Interstate KNUX 160410L12 Turning Insert
Product Information
For Internal Machining - Left Hand - Use for turning, facing and profiling on the outside of the part.
Technical Specification
More Information Brand | Interstate |
Style | KNUX |
Manufacturer Part Number | KNUX160410L12Z7 |
Type | Internal Machining Inserts |
Diameter (mm) | 9.520 |
Features & Benefits | Use for turning, facing and profiling on the outside of the part
12° Positive cutting action
Single-sided with chip control |
Cut Hand | Left Hand |
Edge Length (mm) | 9.52 |
Width (mm) | 0.125 x 12 ° |
Thickness (mm) | 4.75 |
Corner Radius | 1 |
ISO Code | KNUX 160410L12 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers