The store will not work correctly in the case when cookies are disabled.
Interstate M10 3 Flute Piloted Counterbore
Product Information
A high speed steel counterbore for all standard metric socket head cap screws.
Technical Specification
More Information Brand | Interstate |
Cap Size (mm) | M10 |
Manufacturer Part Number | 381-1560 |
Cutting Diameter (mm) | 18 |
Features & Benefits | For all standard metric socket head cap screws
HSS |
Cap Screw Size | M10 |
Pilot Diameter (mm) | 11.0 |
Type | Counterbores |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers