The store will not work correctly in the case when cookies are disabled.
Interstate M10 x 1.25 Left Hand Second Tap
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 411-3134 |
Size (mm) | 10.0 |
Pitch Diameter Limit | D-5 |
Pitch | 1.25 |
Chamfer | Second Lead |
Thread Size x Pitch | 10.0 x 1.25 |
Size x Pitch (Metric) | 10.0 x 1.25 |
Number of Flutes | 4 |
Thread Type | Metric |
Material | HSS |
Type | HSS Left Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers