The store will not work correctly in the case when cookies are disabled.
Interstate M12 x 1.5 Metric Second Tap
Product Information
Taps Manufactured to Cut a 6H Tolerance - Second Lead.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 411-2156 |
Size (mm) | 12.0 |
Pitch Diameter Limit | D-5 |
Pitch | 1.50 |
Chamfer | Second |
Number of Flutes | 4 |
Thread Type | Metric |
Material | HSS |
Type | HSS Hand Taps |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers