The store will not work correctly in the case when cookies are disabled.
Interstate M12 x 1.75 Spiral Point Small Shank Long Series Extension Tap
Product Information
Extension taps have a reduced shank which allows for threading in long reach applications. The reduced shank allows for deeper tapping
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 311-1562 |
Size | M12x1.75 |
Features & Benefits | Extension taps have a reduced shank which allows for threading in long reach applications. The reduced shank allows for deeper tapping |
Size (mm) | M12x1.75 |
Length (in) | 6 |
Shank Diameter | 0.367 |
Overall Length (in) | 6.0 |
Type | Hand Type Plug |
Pitch Diameter Limit | D-6 |
Pitch (mm) | 1.75 |
Product Group | 6 in OVERALL LENGTH |
Number of Flutes | 4 |
Thread Type | Metric |
Material | HSS |
Coating/Finish | Uncoated |
Size x Pitch (Metric) | M12 x 1.75 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers