The store will not work correctly in the case when cookies are disabled.
Interstate M14 x 16 x 160 T-Slot Bolt DIN787
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 21000.W0163 |
Features & Benefits | Finish: Forged steel with milled T-slot guide faces, rolled thread. M6-M12 strength class 10.9, M14-M20 class 8.8 |
A (mm) | 15.7 |
B (mm) | 100 |
E (mm) | 25 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers