The store will not work correctly in the case when cookies are disabled.
Interstate M20 x 1.0mm x 1-1/2in OD HSS Circular Split Die
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Interstate |
Size | 20 - 1.0 |
Manufacturer Part Number | 8101053 |
Size (mm) | 20 - 1.0 |
Outside Diameter (in) | 1-1/2 |
Pitch (mm) | 1.00 |
Product Group | OUTSIDE DIA. - 1-1/2 in |
Thread Type | Metric Fine |
Type | Circular Split Dies |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers