The store will not work correctly in the case when cookies are disabled.
Interstate M3 - M12 Self Reversing Tapping Head
Product Information
JSN-12 #4-1/2 TAPPING HEAD WITH COLLETS CAP 5.0-12.0MM.
Technical Specification
More Information Brand | Interstate |
Body Diameter (Decimal Equivalent) | 2.950 |
Manufacturer Part Number | 210-0220 |
Body Diameter (in) | 2.950 |
Expansion | 0.16 |
Maximum Speed (rpm) | 1000 RPM |
Overall Length (mm) | 6.140 |
For Use With | I-421,422 |
Jacobs Taper | 6 JACOBS |
Product Code | JSN-12 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers