The store will not work correctly in the case when cookies are disabled.
Interstate M36 x 4.0mm x 3in OD HSS Circular Split Die
Technical Specification
More Information Brand | Interstate |
Size | 36 - 4.0 |
Manufacturer Part Number | 8006036 |
Size (mm) | 36 - 4.0 |
Outside Diameter (in) | 3 |
Pitch (mm) | 4.00 |
Product Group | OUTSIDE DIA. - 3 in |
Thread Type | Metric Coarse |
Type | Circular Split Dies |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers