The store will not work correctly in the case when cookies are disabled.
Interstate RNMG190600 ICP55 Turning Insert
Technical Specification
More Information Brand | Interstate |
Style | DNMG |
Manufacturer Part Number | 07182686 |
Insert Size | 15 |
Material | Carbide |
Application | Medium |
Grade | ICP55 |
ISO Code | RNMG190600 |
ISO Number | RNMG190600 |
Depth of Cut (mm) | 1.2-3 |
Inscribed Circle | 15 mm |
Corner Radius | 08 |
Chipbreaker | B |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers