The store will not work correctly in the case when cookies are disabled.
Interstate S16RSTFCL16 Internal Boring Bar
Product Information
Use for boring on the inside of the part, 92° lead angle.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | S16RSTFCL16 |
ISO Code | S16RSTFCL16 |
Minimum Bore (mm) | 20 |
Style | S16RSTFCL16 |
Type | S-STFC Steel |
Length (mm) | 200 |
Insert | TCMT16T30.. |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers