The store will not work correctly in the case when cookies are disabled.
Interstate SNMG150612 ICP55 Turning Insert
Technical Specification
More Information Brand | Interstate |
Style | SNMG |
Manufacturer Part Number | 51517464 |
Insert Size | 15 |
Material | Carbide |
Application | Finishing/Light |
Grade | ICP55 |
ISO Code | TCMT16T312 |
ISO Number | TCMT16T312 |
Depth of Cut (mm) | 1.2-3 |
Corner Radius | 12 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers