Loading...

Interstate Solid Carbide 82° 3 Flute Countersinks - Imperial

View Range - 4 Products
Interstate Solid Carbide 82° 3 Flute Countersinks - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Number of Flutes
Included Angle (°)
Material
Interstate Solid Carbide 82° 3 Flute Countersinks - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
SCC-81312A Delivery in 28 days. Click here to request stock availability.
£47.44 £39.53
Incl. VAT Ex. VAT
3 82 Solid Carbide Compare
SCC-81315B 7 In Stock
£58.61 £48.84
Incl. VAT Ex. VAT
3 82 Solid Carbide Compare
SCC-81318C 8 In Stock
£77.23 £64.36
Incl. VAT Ex. VAT
3 82 Solid Carbide Compare
SCC-81321J Delivery in 22 days. Click here to request stock availability.
£100.56 £83.80
Incl. VAT Ex. VAT
3 82 Solid Carbide Compare
Total

Why we are loved

Rated ‘World-class’ for customer service