Loading...

Interstate Solid Carbide 90° Single Flute Countersinks - Imperial

View Range - 4 Products
Interstate Solid Carbide 90° Single Flute Countersinks - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Included Angle (°)
Material
Interstate Solid Carbide 90° Single Flute Countersinks - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
SCC-91003E Delivery in 28 days. Click here to request stock availability.
£17.62 £14.68
Incl. VAT Ex. VAT
90 Carbide Compare
SCC-91008M Delivery in 28 days. Click here to request stock availability.
£30.49 £25.41
Incl. VAT Ex. VAT
90 Carbide Compare
SCC-91016L 2 In Stock
£60.58 £50.48
Incl. VAT Ex. VAT
90 Carbide Compare
SCC-91020M Delivery in 28 days. Click here to request stock availability.
£90.28 £75.23
Incl. VAT Ex. VAT
90 Carbide Compare
Total

Why we are loved

Rated ‘World-class’ for customer service