The store will not work correctly in the case when cookies are disabled.
Interstate TAPER 40 MAZAK TYPE A Solid Pull Stud
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | RK40 CV3M |
Type | A |
Features & Benefits | Special pullstuds available upon request |
Thread Size | M 16 |
D2 (mm) | 17 |
Taper | SK 40 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers