The store will not work correctly in the case when cookies are disabled.
Interstate TCMT16T304 ICP22 Turning Insert
Product Information
Finishing/Light Application ISO Turning Insert.
Technical Specification
More Information Brand | Interstate |
Style | TCMT |
Manufacturer Part Number | 51518405 |
Insert Size | 16 |
Material | Ceramic |
Application | Finishing/Light |
Grade | ICP22 |
ISO Code | TNMG160408 |
ISO Number | TNMG160408 |
Depth of Cut (mm) | 0.52-3.5 |
Corner Radius | 04 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers