Loading...

Interstate TiN Coated Cobalt 82° 6 Flute Countersinks - Imperial

View Range - 6 Products
Interstate TiN Coated Cobalt 82° 6 Flute Countersinks - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Number of Flutes
Included Angle (°)
Material
Interstate TiN Coated Cobalt 82° 6 Flute Countersinks - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
CEC-18195B Delivery in 87 days. Click here to request stock availability.
£10.68 £8.90
Incl. VAT Ex. VAT
6 60 8% Cobalt Compare
CEC-18207M 2 In Stock
£14.11 £11.76
Incl. VAT Ex. VAT
6 60 8% Cobalt Compare
CEC-18213E Delivery in 97 days. Click here to request stock availability.
£20.16 £16.80
Incl. VAT Ex. VAT
6 60 8% Cobalt Compare
CEC-18219J Delivery in 28 days. Click here to request stock availability.
£26.77 £22.31
Incl. VAT Ex. VAT
6 82 HSS Compare
CEC-18231J Delivery in 87 days. Click here to request stock availability.
£48.10 £40.08
Incl. VAT Ex. VAT
6 60 8% Cobalt Compare
CEC-18237L 5 In Stock
£61.84 £51.53
Incl. VAT Ex. VAT
6 60 8% Cobalt Compare
Total

Why we are loved

Rated ‘World-class’ for customer service