Loading...

Interstate TiN Coated Cobalt 90° Single Flute Countersinks - Imperial

View Range - 9 Products
Interstate TiN Coated Cobalt 90° Single Flute Countersinks - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Included Angle (°)
Material
Interstate TiN Coated Cobalt 90° Single Flute Countersinks - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
CEF-18138E 4 In Stock
£9.94 £8.28
Incl. VAT Ex. VAT
60 8% Cobalt Compare
CEF-18143C Delivery in 83 days. Click here to request stock availability.
£10.26 £8.55
Incl. VAT Ex. VAT
60 8% Cobalt Compare
CEF-18148K Delivery in 120 days. Click here to request stock availability.
£10.60 £8.83
Incl. VAT Ex. VAT
60 8% Cobalt Compare
CEF-18153H Delivery in 115 days. Click here to request stock availability.
£13.37 £11.14
Incl. VAT Ex. VAT
60 8% Cobalt Compare
CEF-18158A 26 In Stock
£19.07 £15.89
Incl. VAT Ex. VAT
60 8% Cobalt Compare
CEF-18163L 6 In Stock
£26.58 £22.15
Incl. VAT Ex. VAT
60 8% Cobalt Compare
CEF-18168D 3 In Stock
£38.21 £31.84
Incl. VAT Ex. VAT
60 8% Cobalt Compare
CEF-18173B 5 In Stock
£55.92 £46.60
Incl. VAT Ex. VAT
90 HSS Compare
CEF-18178J 6 In Stock
£75.05 £62.54
Incl. VAT Ex. VAT
60 8% Cobalt Compare
Total

Why we are loved

Rated ‘World-class’ for customer service