The store will not work correctly in the case when cookies are disabled.
Interstate TNMG-110304 ICP55 Turning Insert
Product Information
Medium Application ISO Turning Insert.
Technical Specification
More Information Brand | Interstate |
Style | TNMG |
Manufacturer Part Number | 07181738 |
Insert Size | 11 |
Material | Carbide |
Application | Medium |
Grade | ICP55 |
ISO Code | CNMG120408 |
ISO Number | CNMG120408 |
Depth of Cut (mm) | 1.2-3 |
Inscribed Circle | 11 mm |
Corner Radius | 04 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers