The store will not work correctly in the case when cookies are disabled.
Interstate TPGB 160308 TCN55 Turning Insert
Product Information
Finishing/Light Application ISO Turning Insert.
Technical Specification
More Information Brand | Interstate |
Style | TPGB |
Manufacturer Part Number | 78236270 |
Insert Size | 16 |
Material | Carbide |
Application | Finishing/Light Applications |
Grade | TCN55 |
ISO Code | TPMR110304 |
ISO Number | TPMR110304 |
Depth of Cut (mm) | 0.13-2.75 |
Corner Radius | 08 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers