The store will not work correctly in the case when cookies are disabled.
Interstate TPMR160304 1-22 Turning Insert
Product Information
Finishing/Light Application ISO Turning Insert.
Technical Specification
More Information Brand | Interstate |
Style | TPMR |
Manufacturer Part Number | 04063103 |
Insert Size | 16 |
Material | Carbide |
Application | Medium |
Grade | I22 |
ISO Code | TNMG160404 |
ISO Number | TNMG160404 |
Depth of Cut (mm) | 1.2-3 |
Corner Radius | 04 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers