The store will not work correctly in the case when cookies are disabled.
Interstate TPMT110204 ICP55 Turning Inserts
Product Information
Medium Application ISO Turning Insert.
Technical Specification
More Information Brand | Interstate |
Style | TPMT |
Manufacturer Part Number | 78233939 |
Insert Size | 11 |
Material | Carbide |
Application | Medium |
Grade | ICP55 |
ISO Code | CCMT09T308 |
ISO Number | CCMT09T308 |
Depth of Cut (mm) | 1.2-3 |
Corner Radius | 04 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers