The store will not work correctly in the case when cookies are disabled.
Interstate TPMT220408 ICP55 Turning Insert
Technical Specification
More Information Brand | Interstate |
Style | TPMT |
Manufacturer Part Number | 78233988 |
Insert Size | 22 |
Material | Carbide |
Application | Finishing/Light |
Grade | ICP55 |
ISO Code | DCMT070204 |
ISO Number | DCMT070204 |
Depth of Cut (mm) | 1.2-3 |
Corner Radius | 08 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers