The store will not work correctly in the case when cookies are disabled.
Interstate VBMT110304 ICP 55 Turning Inserts
Product Information
Medium Application ISO Turning Insert.
Technical Specification
More Information Brand | Interstate |
Style | VBMT |
Manufacturer Part Number | 78234002 |
Insert Size | 11 |
Material | Carbide |
Application | Medium |
Grade | ICP55 |
ISO Code | CCMT060202 |
ISO Number | CCMT060202 |
Depth of Cut (mm) | 1.2-3 |
Inscribed Circle | 11 mm |
Corner Radius | 04 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers