The store will not work correctly in the case when cookies are disabled.
Interstate VBMT160408 ICP55 Turning Insert
Product Information
Medium Application ISO Turning Insert.
Technical Specification
More Information Brand | Interstate |
Style | VBMT |
Manufacturer Part Number | 78234036 |
Insert Size | 16 |
Material | Carbide |
Application | Medium |
Grade | ICP55 |
ISO Code | DCMT11T304 |
ISO Number | DCMT11T304 |
Depth of Cut (mm) | 1.2-3 |
Inscribed Circle | 16 mm |
Corner Radius | 08 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers