The store will not work correctly in the case when cookies are disabled.
Interstate VCGT160412 ZKX Turning Insert
Technical Specification
More Information Brand | Interstate |
Style | VCGT |
Manufacturer Part Number | VCGT 160412 ZKX |
Insert Size | 16 |
Application | Finishing/Light |
Grade | ZKX |
ISO Number | VGCT160412 |
Depth of Cut (mm) | 0.50-3 |
Corner Radius | 12 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers