The store will not work correctly in the case when cookies are disabled.
Interstate WNMG080408B ICP55 Turning Insert
Technical Specification
More Information Brand | Interstate |
Style | WNMG |
Manufacturer Part Number | 07182926 |
Insert Size | 08 |
Material | Carbide |
Application | Finishing/Light |
Grade | ICP55 |
ISO Code | TCMT16T304 |
ISO Number | TCMT16T304 |
Depth of Cut (mm) | 0.52-3.5 |
Inscribed Circle | 8 mm |
Corner Radius | 08 |
Chipbreaker | B |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers