The store will not work correctly in the case when cookies are disabled.
Irwin Record 4in Medium-Duty G-Clamp
Product Information
Medium-duty G-clamp has thin frame for getting into tight corners and confined spaces and very strong and rigid.
Technical Specification
More Information Brand | Irwin Record |
Manufacturer Part Number | T1194 |
Features & Benefits | Forged steel frame provides strength and rigidity
119 series |
Capacity (in) | 4 |
Capacity (mm) | 100 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers