The store will not work correctly in the case when cookies are disabled.
Irwin Record 8in General Purpose G-Clamp
Product Information
General purpose g-clamp ideal for metal and woodworking application. The IRWIN Record 120 is the most popular and widely used of G-Clamps.
Technical Specification
More Information Brand | Irwin Record |
Manufacturer Part Number | T1208 |
Features & Benefits | 120 series |
Capacity (in) | 8 |
Capacity (mm) | 200 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers