The store will not work correctly in the case when cookies are disabled.
Iscar 1 x 6mm 60° Multi Master Exchangeable Head Centre Drill
Product Information
60° Interchangeable solid carbide centering drills (DIN 332).
Technical Specification
More Information Brand | Iscar |
Manufacturer Part Number | 5669255 |
Diameter (mm) | 1.07 |
Grade | IC908 |
Overall Length (mm) | 17.1 |
Number of Flutes | 2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers