The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Iscar 10mm IC08 2 Flute Solid Carbide Ball Nosed End Mill
Product Information
Ball nose end mill is 2 Flute standard length solid carbide end mill with 30° helix. The cylindrical shank is plain. The ball nosed end mill is ICO8 uncoated.
Technical Specification
More Information Brand Iscar Manufacturer Part Number 5650743 Cutting Diameter (mm) 10 Features & Benefits Ball nose
30° helix angle
Economical
Plain cylindrical shank Material Solid Carbide Number of Flutes 2 Coating/Finish Uncoated Shank Type Cylindrical Length of Cut (mm) 10 Flute Length (mm) 10 Diameter (mm) 10 Shank Diameter (mm) 10 Overall Length (mm) 60
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.