The store will not work correctly in the case when cookies are disabled.
Iscar 125mm 45° Face Mill with 8 Insert Pockets 40mm Spigot
0 in stock today, 1 available in 2 days
Product Information
45° face mills carrying double sided square inserts with 8 cutting edges or double sided octagonal inserts with 16 cutting edges.
Technical Specification
More Information Brand | Iscar |
Manufacturer Part Number | 3107290 |
Number of Inserts | 8 |
Spigot Diameter (mm) | 40 |
Overall Length (mm) | 63 |
Takes Insert | ONMU/ONHU 0706, SNMU/SNHU 1806 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers