The store will not work correctly in the case when cookies are disabled.
Iscar 12mm 6 Flute Multi Master Exchangeable Head End Mill 45° Helix
0 in stock today, 2 available in 2 days
Product Information
Interchangeable 3 flute solid carbide endmill heads with 45° helix
Technical Specification
More Information Brand | Iscar |
Maximum Cutting Depth (mm) | 9 |
Manufacturer Part Number | 5621622 |
Diameter (mm) | 12 |
Grade | IC908 |
Overall Length (mm) | 24.45 |
Number of Flutes | 6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers