The store will not work correctly in the case when cookies are disabled.
Iscar 12mm 7 Flute 0.5mm Radius Multi Master Exchangeable Head End Mill 46.5° Helix 1.5xD
0 in stock today, 2 available in 2 days
Product Information
Interchangeable 3 flute solid carbide endmill heads with 45° helix
Technical Specification
More Information Brand | Iscar |
Maximum Cutting Depth (mm) | 18 |
Manufacturer Part Number | 3336719 |
Diameter (mm) | 12 |
Radius (mm) | 0.5 |
Grade | IC908 |
Overall Length (mm) | 0 |
Number of Flutes | 7 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers