The store will not work correctly in the case when cookies are disabled.
Iscar 16ERM 0.75 ISO IC908 Threading Insert
0 in stock today, 5 available in 7 days
Product Information
Threading insert with external ISO metric (DIN13 12-1986 class: 6g) laydown is used for general applications.
Technical Specification
More Information Brand | Iscar |
ISO Code | 16ERM 0.75 ISO |
Manufacturer Part Number | 5921221 |
Insert Size | 16 mm |
Features & Benefits | External
Right hand
Press to size with a chip former
ISO metric thread |
Grade | IC908 |
Thread Profile | ISO |
Inscribed Circle | 9.52 |
Profile Depth (X) (mm) | 0.6 |
Projection From Edge (mm) | 0.6 |
Pitch | 0.75 mm |
Length (mm) | 16 |
Pitch (mm) | 0.75 |
Radius (mm) | 0.08 |
Product Code | 16ERM 0.75 ISO |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers