The store will not work correctly in the case when cookies are disabled.
Iscar 16IRM 14 W IC908 Threading Insert
0 in stock today, 1 available in 7 days
Product Information
Threading insert has internal Whitworth (BSW, BSF, BSP) B.S.84-1956 DIN 259 medium class full profile laydown.
Technical Specification
More Information Brand | Iscar |
ISO Code | 16IRM 14 W |
Manufacturer Part Number | 5901577 |
Thread Profile | Whitworth |
Features & Benefits | Internal insert
Right hand
Press to size with a chip former
Whitworth thread |
Insert Size | 16 mm |
Length (mm) | 16.49 |
Profile Depth (X) (mm) | 1 |
Pitch (TPI) | 14 |
Projection From Edge (mm) | 1.2 |
Inscribed Circle | 9.52 |
Radius (mm) | 0.21 |
Product Code | 16IRM 14 W |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers