The store will not work correctly in the case when cookies are disabled.
Iscar 16IRM 8 UN IC908 Threading Insert
0 in stock today, 5 available in 2 days
Product Information
Threading insert has internal American UN full profile (UN, UNC, UNF, UNEF) laydown, used for general applications.
Technical Specification
More Information Brand | Iscar |
ISO Code | 16IRM 8 UN |
Manufacturer Part Number | 5902387 |
Thread Profile | UN |
Features & Benefits | Internal insert
Right hand
Press to size with a chip former
American UN thread |
Insert Size | 16 mm |
Length (mm) | 16.49 |
Profile Depth (X) (mm) | 1.1 |
Pitch (TPI) | 8 |
Projection From Edge (mm) | 1.5 |
Inscribed Circle | 9.52 |
Radius (mm) | 0.2 |
Product Code | 16IRM 8 UN |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers