The store will not work correctly in the case when cookies are disabled.
Iscar 20mm 4 Flute 3mm Radius Multi Master Exchangeable Head End Mill 30° Helix
0 in stock today, 2 available in 2 days
Product Information
Interchangeable 3 flute solid carbide endmill heads with 45° helix
Technical Specification
More Information Brand | Iscar |
Maximum Cutting Depth (mm) | 15 |
Manufacturer Part Number | 5622024 |
Diameter (mm) | 20 |
Radius (mm) | 3 |
Grade | IC908 |
Overall Length (mm) | 39.3 |
Number of Flutes | 4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers