The store will not work correctly in the case when cookies are disabled.
Iscar 25mm Heli3Mill 90° Indexable Milling Body
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Iscar |
Manufacturer Part Number | 3106705 |
Features & Benefits | 90° face mill carrying HM390 TCKT 0703 triangular inserts with 3 helical cutting edges |
Diameter (mm) | 25 |
Takes Insert | TCKT 07, TCCT 07 |
Number of Flutes | 4 |
Cutting Depth (mm) | 5 |
Maximum Depth of Cut (mm) | 5 |
Type | End Milling Cutter |
Shank Type | Cylindrical |
Product Code | HM390 ETC D25-4-C25-07 |
Reach (mm) | 35 |
Number of Inserts | 4 |
Overall Length (mm) | 120 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers