The store will not work correctly in the case when cookies are disabled.
Iscar 2mm IC08 4 Flute Solid Carbide End Mill
0 in stock today, 1 available in 7 days
Product Information
End mill is a 4 flute standard length solid carbide end mill with 30° helix. The cylindrical shank is plain. The ramping angle Rd is equal to 5.
Technical Specification
More Information Brand | Iscar |
Manufacturer Part Number | 5667643 |
Cutting Diameter (mm) | 2 |
Features & Benefits | Centre cutting
30° helix angle
Medium length solid carbide end mill
Plain cylindrical shank |
Material | Solid Carbide |
Number of Flutes | 4 |
Recommended Drill Size | 0.01-0.03 |
Coating/Finish | Uncoated |
Shank Type | Cylindrical |
Length of Cut (mm) | 8 |
Flute Length (mm) | 8 |
Diameter (mm) | 2 |
Shank Diameter (mm) | 2 |
Overall Length (mm) | 32 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers