The store will not work correctly in the case when cookies are disabled.
Iscar 8mm 4 Flute 5mm DOC Multi Master Exchangeable Head End Mill 45° Helix
Product Information
Interchangeable 3 flute solid carbide endmill heads with 45° helix
Technical Specification
More Information Brand | Iscar |
Maximum Cutting Depth (mm) | 5 |
Manufacturer Part Number | 5621351 |
Diameter (mm) | 8 |
Grade | IC908 |
Overall Length (mm) | 17.1 |
Number of Flutes | 4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers