Loading...
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Style
Type
Grade
Insert Hole Size (Decimal Equivalent)
Insert Size
Iscar CCGT-F1P Inserts
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Style     Type     Grade     Insert Hole Size (Decimal Equivalent)     Insert Size     Compare ProductAdd to Personal Lists Quantity
I68-37455B 0 in stock today, 10 available in 5 days
£12.94 £10.78
Incl. VAT Ex. VAT
PVD Carbide CCGT-F1P ISO Turning Insert IC908 2.3 04 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service